Beli barcode scanner zebra di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Deskripsi:DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLEatribut:
- Dimensions: 6x2.5x3.34inch
- Light Source: 650nm visible laser diode
- Scan Element Frequency: 50Hz
- Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
- Powert Source: Host power or external power supply
- Scanner Type: Bi-directional
- Scan Rate: 100 scans per second typical
- Included Accecories: Yes, with Stand
- Included Cables: Yes
- Zebra Barcode Scanneratribut:
- UNSPSC: 43211701
- HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)Deskripsi:We designed the Voyager Extreme Performance (XP) 1470 series scanner for in-store retail workflows that require a highly accurate 1D/2D scanning solution in a durable form factor. Trust it for industry-leading scanning capability on traditional barcodes and digital screens-even on damaged and difficult-to-read codes. Backed by a 5-year warranty for corded models, and a 3-year warranty for cordless.
- Zebra Barcode Label Scanner (Pemindai Barcode)Deskripsi:Corded barcode label scanners plug into USB outlets. They don't require batteries, which saves users the time and hassle of charging and replacing batteries. Corded barcode label scanners are commonly used at counters at retail stores.atribut:
- UNSPSC: 43211701
- For Computer Operating System: PC
- Operating Temperature Range (°F): 32 to 122
- Taffware Barcode Scanner Wireless (Tembakan Harga)Deskripsi:Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcodeatribut:
- Dimensions (mm): 90x160
- Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
- Laser Type: Pemindai Kode Batang Nirkabel
- Scan Capability (Line/s): 120
- Material: Plastik
- Wave Length: 650+-8 nm Laser Merah
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:DS9308-SR BLACK USB KIT : DS9308-SR00004ZZWW SCANNER, CBA-U21-S07ZBR SHIELDED USB CABLEatribut:
- Color: Black
- Voltage (VDC): 5
- Light Source: LED
- Pulse Duration (ms): 1.5 (LED Device)
- Support Interface: USB
- Operating Temperature (°C): 50
- Reading Angle: Optimum Arm Position
- User Indicator: LED Green Flash for Scanner Ready to Scan and Sucessfully Decode, LED Red for Transmission Error, Beeper
- Zebra Technologies Handheld ComputerDeskripsi:MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:Affordable Next-Generation Scanning Technology for Today's Mobile World. Whether you need a barcode scanner that can be used on paper labels or mobile barcodes on the screen of a mobile phone, with the Zebra DS9208, you'll be ready. You get the versatility to scan any 1D or 2D barcode-from the printed labels in retail that identify product and pricing at the register to mobile coupons, mobile gift and loyalty cards, boarding passes and even theatre tickets. And the DS9208 barcode scanner provides all the features you need to keep your workers productive: industry-leading scanning speed; true point-and-shoot scanning simplicity-no need to align barcode and scanner; and hands-free and handheld flexibility. Boost Customer Service, Loyalty and Revenues with Mobile Bar Codes. - Convenience is driving your customers to store boarding passes, event tickets, mobile gift and loyalty cards as well as mobile coupons on their cell phones, where they are always available and easy to find-unlike their physical counterparts. But if you can't scan the mobile bar codes, convenience turns into a hassle that could result in a lostcustomer. With the DS9208, you are ready to complete the mobile bar code transaction chain, able to scan virtually any mobile bar code on any type of display-protecting service levels and customer loyalty. A Go Anywhere Design And Tiny Footprint. - Maybe your retail store has a trendy decor. Or maybe your counter space is extremely limited. The DS9208 sports a new sleek contemporary design that is at home in either environment. And with the most compact footprint in this class, the DS9208 can fit in the most space constrained areas-from the POS in a boutique to the ticket windowat a train station. A Smart Investment and A Low Total Cost Of Ownership (TCO). - The DS9208 not only helps you make money, it helps you save money. The device is so intuitive that training-and training-related costs-are virtually eliminated. Right out of the box, the DS9208 can read the most common 1D and 2D bar codes on a wide variety of surfaces-from paper labels to cell phone displays.atribut:
- Dimensions (HxWxD) (cm): 14x8.21x8
- Dimensions (HxWxD) (inch): 5.512x3.232x3.150
- Color: White
- Voltage and Current Idle (V): 5 ± 10% DC (@150ma average)
- Voltage and Current Scanning (V): 5 ± 10% DC (@230ma average)
- Operating Temperature (°C): 0 to 40
- Drop Specs: Withstands multiple 5ft./1.5m drops to concrete
- Graphics Format Support: Images can be exported as Bitmap, JPEG or TIFF
- Humidity (%): 5 to 85 RH (non-condensing)
- Image Quality (PPI): 120 on a 4x6inch/10.2x15.2cm document (@ 4.7inch/11.9cm)
- Imager Field of View (°): 46 (Horizontal) x 29.5 (Vertical)
- Included Accecories: No
- Included Cables: Unit Only
- Interfaces Supported: USB, RS-232, RS-485 (IBM 46xx Protocols), Keyboard Wedge
- Light Source (nm): 625 LED, Single Dot (Aiming pattern), 630 LED (Illumination)
- Pitch (°): ± 65
- Print Contrast: 25% minimum reflective difference
- Roll (°): 360
- Swipe Speed (Vertical Read Rate): Up to 90inch/2.3m per second
- Yaw (°): ± 60
- KASSEN All In One Smart Handheld POSDeskripsi:Kassen XA-02 Pro is the cutting-edge secure electronic terminal power by safe-Android 10 operation system. It comes with a 6 inch high definition colorfull display, industrial level thermal printer and flexible configuration for various barcode scanner scannarios.A wide range change of advanced connectivity options are supported for global 2G/3G/4G network, as well as in built NFC contactless, BT 4.2 and WiFi.atribut:
- Operating System: Based on Android 10.0
- RAM Size (GB): 2
- ROM Size (GB): 16
- Display: 6.0 inch TFT IPS LCD, resolution 1440*720
- Interface: Type C x1, Micro SD x1 (up to 128GB)
- Battery (V/mAh): Li-ion battery,7.6/2600
- Dimensions (mm): Terminal: 215x90x55, Charging base: 125x100x50
- Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Deskripsi:DS4308-SR BLACK (WITH STAND) USB KIT - APAC: DS4308-SR00007ZZAP SCANNER, CBA-U21-S07ZAR SHIELDED USBatribut:
- Color: Black
- Dimensions (cm): 16.5x6.7x9.8
- Drop Tolerance (m): 1.8
- Included Accecories: No
- Included Cables: Unit Only
- Scanner Capability: 1D, 2D
- DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)atribut:
- Dimensions: 16.3x9.1x4.1cm
- Field of View: 56° ±2°
- Light Source: Red LED 610-650nm
- Reading Angle: Pitch: ±65°; Roll (Tilt): ±45° Skew (Yaw): ±70°
- Voltage: 4.75-14 VDC +/-10%
- Ambient Light: 0-120,000 lux
- Included Cables: Scanner Only with Cable
- Interface: Keyboard Wedge /OEM (IBM) USB /RS-232 /USB
- Temperature: Operating: 0 to 50 °C /32 to 122 °F Storage/Transport: -40 to 70 °C /-40 to 158 °F
- St.Morita Masking Tape General (Lakban Kertas / Solasi Kertas / Selotip)Deskripsi:Masking tape SM0601 for applicable low temperature up to 60Degrees C such as holding, painting etc.atribut:
- Adhesion Categories: Middle
- Adhesive Material: Solvent Rubber
- Backing Material: Crepe Paper
- Thickness (micron): 155
- Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)Deskripsi:Barcode scanner atau pemindai kode batang ini menggunakan koneksi kabel USB yang Anda dapat colokkan ke laptop atau komputer Anda. Pemindai kode batang ini dapat membaca semua barcode 1D dan 2D. Performa scanner yang membuat Anda dapat meregistrasi barang dengan lebih efektif dan efisienatribut:
- Material: Plastik
- Optical Resolution: 640 x 480
Daftar Harga barcode scanner zebra Terbaru November 2026
| Zebra Technologies Barcode Scanner Handheld (Tembakan Harga) | Rp1.699.900 |
| Zebra Barcode Scanner | Rp30.999.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp2.499.900 |
| HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga) | Rp2.499.900 |
| Zebra Barcode Label Scanner (Pemindai Barcode) | Rp6.299.900 |
| Taffware Barcode Scanner Wireless (Tembakan Harga) | Rp299.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp2.499.900 |
| Zebra Technologies Printer Barcode | Rp6.299.900 |
| Zebra Technologies Handheld Computer | Rp27.999.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp3.599.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102540350-1.jpg)

/pbP108912911-1.jpg)
/pjP105197919-3.jpg)
/4sP109459172-1.jpg)
/1wP107927068-1.jpg)
/f7P108168547-1.jpg)


/bcP104852408-1.jpg)

/P102540378-1.jpg)
/P102540332-1.jpg)
/gyP102093610-7.jpg)
/2dP102176085-20.jpg)
/2eP107927086-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)